Zoro Homepage

Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB638SOLS

  • Zoro # G3091989


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7" Faceplate Diameter, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB638SOLS
Zoro #
G3091989
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5
Width
7
Length
7
Item Height (Inch)
5
Item Length (Inch)
7
Item Width (Inch)
7

Details

Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7" Faceplate Diameter, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Brushed Nickel
Handle Material
Metal
Material
Brass;Acrylic
Number of Handles
1
Valve Type
Washerless Cartridge
Color
Brushed Nickel
Low Lead Compliant
false
Drain Included
No
Prop 65 Label
true
Showerhead Included
No
Theme
Traditional
UPC/CUPC Certified
true
Item Weight (lbs)
4.16
Handshower Included
No
Faucet Holes
2
CEC Certified
false
Handles Included
true
Sidespray
false
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Handle Style
Lever
DOE Certified
false
Pullout Spray
false
Showerhead Flow Rate (GPM)
0

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.