Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB6658LLSO

  • Zoro # G3914995


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Acrylic
Width
Shower: 2-1/4", Lever: 7"
Height
Lever: 7"
Finish
Brushed Nickel
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6658LLSO
Zoro #
G3914995
UPC #
663370028458
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/4", Lever: 7"
Height
Lever: 7"
Depth
Lever: 4-3/8"
Face Dia.
1-3/4"
Item Length (Inch)
72
Item Width (Inch)
7
Item Height (Inch)
6.5

Details

Item
Shower Faucet
Material
Brass;Acrylic
Finish
Brushed Nickel
Number of Handles
1
Flow Rate
1.8 gpm
Features
Duraseal Washerless Cartridge, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
Handle Material
Metal
ADA Compliant
true
Standards
cUPC Certified
Number of Holes
2
Connection
1/2" IPS
DOE Certified
true
Sidespray
false
Pullout Spray
false
Theme
Traditional
Handle Style
Lever
CEC Certified
true
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
Prop 65 Label
true
Hose Included
false
Handshower Included
No
Spout Flow Rate (GPM)
0
Faucet Holes
2
Item Weight (lbs)
4.45
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Handles Included
true
Drain Included
No

Description

Experience an unparalleled shower experience with this Kingston Brass shower only faucet. Feel the massaging capabilities of the flow of water and appreciate a pressure balanced Duraseal washerless cartridge to avoid dips or spikes in water temperature. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.