Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Brushed Nickel, Wall Mount

  • Mfr # KB86980DLSO

  • Zoro # G3108886


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Brass
Length
72
Width
6.5
Height
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86980DLSO
Zoro #
G3108886
UPC #
663370130656
Country of Origin
Taiwan, Province of China

Dimensions

Length
72
Width
6.5
Height
7.25
Face Dia.
Shower: 2-1/4"
Depth
Shower: 7-1/8", Lever: 4-1/2"
Item Height (Inch)
7.25
Item Width (Inch)
6.5
Item Length (Inch)
72

Details

Item
Shower Faucet
Color
Brushed Nickel
Material
Brass
Weight
6.38
Finish
Brushed Nickel
ADA Compliant
true
Shower Head Type
Single Handle Pressure Balanced
Number of Handles
1
Valve Type
Washerless Cartridge
Flow Rate
1.8 gpm
Handle Material
Metal
Includes
Faucet; Mounting Hardware
Number of Holes
2
Connection
1/2" IPS
Standards
ASME A112.18.1, ANSI/NSF 61 Sec. 9 code, CUPC Certificate
Mounting Type
Wall Mount
Features
Solid Brass Construction, Pressure Balanced Duraseal Washerless Cartridge, Wall Mount 2-Hole Installation, Standard 1/2" IPS Connection, 7-1/8" Shower Arm Reach Including Showerhead, 6-1/2" Faceplate Diameter, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Single-Handle Metal Lever Meets ADA Guidelines, Includes Screwdriver Stop for Easy Maintenance
Handles Included
true
Low Lead Compliant
false
Prop 65 Label
true
Drain Included
No
Collection
Concord
UPC/CUPC Certified
true
Faucet Holes
2
CEC Certified
true
Sidespray
false
Hose Included
false
Item Weight (lbs)
6.38
Theme
Modern
Handshower Included
No
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
DOE Certified
true
Handle Style
Lever
Pullout Spray
false
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8

Description

Dive into modern design with the sleek and cylindrical styling of this shower faucet. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.