Zoro Homepage

Shower Faucet, Brushed NickelPolished Chrome

  • Mfr # KB8637FLSO

  • Zoro # G607965365


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
72.0
Width
7.0
Height
7.0
Weight
3.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8637FLSO
Zoro #
G607965365
UPC #
663370027055
Country of Origin
Taiwan, Province of China

Dimensions

Length
72.0
Width
7.0
Height
7.0

Details

Material
Brass
Weight
3.9

Description

The graceful design of this shower faucet's nod towards traditionalism will enhance any classically styled bathroom Complete with an easytoturn lever handle, an optimum bathing experience awaits Enjoy the sturdy brass construction and premium brushed nickelpolished chrome finishes for a fixture that will last for years to come A pressure balanced valve is included for safety and protection against accidental burns

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.