Zoro Homepage

Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB245SO

  • Zoro # G3931077


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 2-3/8"
Mounting Type
Wall Mount
ADA Compliant
true
Includes
Internal Valve Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB245SO
Zoro #
G3931077
UPC #
663370294631
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 2-3/8"
Face Dia.
2-3/8"
Item Height (Inch)
7.38
Item Width (Inch)
8
Item Length (Inch)
7.38

Details

Item
Shower Faucet
Material
Brass
Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
ADA Compliant
true
Includes
Internal Valve Hardware
Number of Handles
2
Flow Rate
1.8 gpm
Handle Material
Metal
Features
Duraseal Washerless Cartridge
Number of Holes
3
Connection
1/2" IPS
Showerhead Included
Yes
Collection
Magellan
Handle Style
Lever
Item Weight (lbs)
5.48
Faucet Holes
3
Spout Flow Rate (GPM)
0
DOE Certified
true
Drain Included
No
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Handles Included
true
CEC Certified
true
Pullout Spray
false
Handshower Included
No
UPC/CUPC Certified
false
Prop 65 Label
true
Sidespray
false

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.