Shop KINGSTON BRASS

Shower Faucet, 2, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB3635PLSO
  • Zoro # G3914216

product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB3635PLSO
Zoro #
G3914216
UPC #
663370077432
Country of Origin
Taiwan, Province of China
Includes
Pressure Balanced Valve
Item
Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Handle Material
Porcelain
Material
Brass
Number of Handles
1
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
0
Handles Included
true
Prop 65 Label
true
Drain Included
No
Hose Included
false
Handle Style
Lever
Faucet Holes
2
Low Lead Compliant
false
Item Weight (lbs)
6.14
Sidespray
false
DOE Certified
true
Theme
Traditional
Collection
Restoration
Pullout Spray
false
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
Handshower Included
No

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7 1/2 in
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Length (Inch)
7.13
Item Height (Inch)
7.5

Description

Return to the antique designs of the early 20th Century with this shower faucet, offering detailings of refined splendor and ornate design to your home. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.