Zoro Homepage

Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB3632TSLH

  • Zoro # G3083406


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3632TSLH
Zoro #
G3083406
UPC #
663370359095
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Length
7.5
Item Length (Inch)
7.5
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Description

An optimum bathing experience awaits with this easily customizable trim kit. Enjoy the sturdy brass construction and premium polished brass for a fixture that will last for years to come and select a handle of your choice to complete your design. Valves and handle(s) sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.