This item is Discontinued.

Kingston Brass Shower Faucet, 2, Wall Mount, Polished Chrome GKB1631SO

Shower Faucet, 2, Wall Mount, Polished Chrome (Discontinued)

  • Mfr # GKB1631SO
  • Zoro # G3080999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKB1631SO
Zoro #
G3080999
UPC #
663370228667
Country of Origin
Taiwan, Province of China

Dimensions

Height
7
Width
7.13
Face Dia.
Shower: 1-3/4"
Length
72
Item Width (Inch)
7.13
Item Height (Inch)
7
Item Length (Inch)
72

Details

Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount 2-Hole Installation, Standard 1/2" IPS Connection, 6-3/4" Faceplate Diameter, Does not include a tub spout, 6-5/80" Shower Arm Reach Including Shower Head, Single-Handle Lever Meets ADA Guidelines, Adjustable Water Savings Showerhead
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2"-14 NPS
Standards
CUPC Certified
Number of Handles
1
Valve Type
Washerless Cartridge
Color
Polished Chrome
Material
Brass
Handle Material
Metal
Item Weight (lbs)
4.98
Handles Included
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.5
CEC Certified
false
Handshower Included
No
DOE Certified
false
Collection
Magellan
Showerhead Included
Yes
Drain Included
No
Hose Included
false
Handle Style
Lever
UPC/CUPC Certified
true
Theme
Transitional
Prop 65 Label
true
Sidespray
false
Spout Flow Rate (GPM)
0
Faucet Holes
2
Low Lead Compliant
false

Description

The timeless appeal of this shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.