Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB241ALSO

  • Zoro # G3082767


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Length
7.38
Width
13.63
Height
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB241ALSO
Zoro #
G3082767
UPC #
663370263842
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.38
Width
13.63
Height
3.13
Face Dia.
Shower: 2-3/8"
Item Length (Inch)
7.38
Item Width (Inch)
13.63
Item Height (Inch)
3.13

Details

Item
Shower Faucet
Color
Polished Chrome
Material
Brass
Weight
4.67
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-3/80" Shower Arm Length, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Non-metallic adjustable showerhead
ADA Compliant
true
Valve Type
Washerless Cartridge
Handle Material
Metal
Number of Handles
2
Connection
1/2" IPS
Handshower Included
No
DOE Certified
true
Faucet Holes
3
Showerhead Flow Rate (GPM)
1.8
Theme
Traditional
UPC/CUPC Certified
false
Showerhead Included
Yes
Prop 65 Label
true
Drain Included
No
Pullout Spray
false
Handle Style
Lever
CEC Certified
true
Handles Included
true
Spout Flow Rate (GPM)
0
Item Weight (lbs)
5.55
Sidespray
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.