Zoro Homepage

Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB241LLSO

  • Zoro # G3081464


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Length
12.88
Width
7.88
Height
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB241LLSO
Zoro #
G3081464
UPC #
663370032202
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.88
Width
7.88
Height
3.13
Face Dia.
Shower: 2-3/8"
Item Width (Inch)
7.88
Item Height (Inch)
3.13
Item Length (Inch)
12.88

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.