Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB241SO

  • Zoro # G3920358


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 2-3/8"
Number of Holes
3
Connection
1/2" IPS
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB241SO
Zoro #
G3920358
UPC #
663370025617
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 2-3/8"
Face Dia.
2-3/8"
Item Height (Inch)
7.38
Item Width (Inch)
8
Item Length (Inch)
9.35

Details

Item
Shower Faucet
Material
Brass
Finish
Polished Chrome
Number of Holes
3
Connection
1/2" IPS
ADA Compliant
true
Includes
Internal Valve Hardware
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Number of Handles
2
Features
Duraseal Washerless Cartridge
Handle Style
Lever
Handshower Included
No
Theme
Traditional
Prop 65 Label
true
Sidespray
false
Low Lead Compliant
false
Handles Included
true
Faucet Holes
3
Hose Included
false
Collection
Magellan
Pullout Spray
false
Showerhead Included
Yes
Drain Included
No
Spout Flow Rate (GPM)
0
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Item Weight (lbs)
5.55
DOE Certified
true
Handshower Flow Rate (GPM)
0

Description

The timeless appeal of this shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.