Zoro Homepage

Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB2631DLTSO

  • Zoro # G3093556


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Color
Polished Chrome
Material
Brass
Standards
CUPC Certified
Length
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2631DLTSO
Zoro #
G3093556
UPC #
663370294679
Country of Origin
Taiwan, Province of China

Dimensions

Length
72
Height
7.13
Face Dia.
2-1/4"
Width
Lever: 7-1/2"
Item Length (Inch)
72
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.