Zoro Homepage

Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB3631TSLH

  • Zoro # G3087606


product price: $68.15
/ea

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Does not include a tub spout, 7-1/2" Faceplate Diameter, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Shower trim only without handle and spout, Rough-in valve is required, Must purchase valve item # KB3631V to complete trim kit
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3631TSLH
Zoro #
G3087606
UPC #
663370011962
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Length
7.5
Item Length (Inch)
7.5
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Does not include a tub spout, 7-1/2" Faceplate Diameter, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Shower trim only without handle and spout, Rough-in valve is required, Must purchase valve item # KB3631V to complete trim kit
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Chrome
Material
Brass
Color
Polished Chrome
Valve Type
No Cartridge
Item Weight (lbs)
2.75
Number of Handles
0
Pullout Spray
false
UPC/CUPC Certified
true
CEC Certified
true
Sidespray
false
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Drain Included
No
Theme
Traditional
Low Lead Compliant
false
Handshower Included
No
DOE Certified
true
Handles Included
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Faucet Holes
2
Spout Flow Rate (GPM)
0

Description

An optimum bathing experience awaits with this easily customizable trim kit. Enjoy the sturdy brass construction and premium polished chrome for a fixture that will last for years to come and select a handle of your choice to complete your design. Valves and handle(s) sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.