Zoro Homepage

Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB6651LLSO

  • Zoro # G3912843


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-1/4", Lever: 7"
Height
Lever: 7"
Finish
Polished Chrome
Standards
cUPC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6651LLSO
Zoro #
G3912843
UPC #
663370122101
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/4", Lever: 7"
Height
Lever: 7"
Face Dia.
1-3/4"
Depth
Lever: 4-3/8"
Item Width (Inch)
7
Item Length (Inch)
72
Item Height (Inch)
6.5

Description

Experience an unparalleled shower experience with this Kingston Brass shower only faucet. Feel the massaging capabilities of the flow of water and appreciate a pressure balanced Duraseal washerless cartridge to avoid dips or spikes in water temperature. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.