Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB681SO

  • Zoro # G3086370


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass ABS Construction, Pressure Balanced Duraseal Washerless Cartridge, Wall Mount 2-Hole Installation, Standard 1/2" IPS Connection, 7-3/4" Shower Arm Reach Including Showerhead, 7" Faceplate Diameter, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Single-Handle Acrylic Canopy Meets ADA Guidelines, Includes Screwdriver Stop for Easy Maintenance, Non-metallic adjustable showerhead
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB681SO
Zoro #
G3086370
UPC #
663370025167
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.75
Width
7
Depth
Shower Head Depth: 7-3/4", Valve Depth: 4"
Length
72
Item Width (Inch)
7
Item Length (Inch)
72
Item Height (Inch)
7.75

Details

Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Features
Solid Brass ABS Construction, Pressure Balanced Duraseal Washerless Cartridge, Wall Mount 2-Hole Installation, Standard 1/2" IPS Connection, 7-3/4" Shower Arm Reach Including Showerhead, 7" Faceplate Diameter, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Single-Handle Acrylic Canopy Meets ADA Guidelines, Includes Screwdriver Stop for Easy Maintenance, Non-metallic adjustable showerhead
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2" IPS
Handle Material
Acrylic
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
1
Color
Polished Chrome
UPC/CUPC Certified
true
Faucet Holes
2
Hose Included
false
Item Weight (lbs)
4.48
CEC Certified
true
Showerhead Included
Yes
Sidespray
false
DOE Certified
true
Handshower Included
No
Handles Included
true
Drain Included
No
Handle Style
Knob
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Pullout Spray
false
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Spout Flow Rate (GPM)
0

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn knob handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.