Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KB8651DLSO

  • Zoro # G3090196


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Length
72
Width
7.5
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8651DLSO
Zoro #
G3090196
UPC #
663370107269
Country of Origin
Taiwan, Province of China

Dimensions

Length
72
Width
7.5
Height
5.5
Face Dia.
2-1/4"
Item Length (Inch)
72
Item Width (Inch)
7.5
Item Height (Inch)
5.5

Details

Item
Shower Faucet
Color
Polished Chrome
Material
Brass
Weight
5.02
Finish
Polished Chrome
Shower Head Type
Single Handle Pressure Balanced
Number of Handles
1
ADA Compliant
true
Valve Type
Pressure Balanced Washerless Cartridge
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-1/8" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
Number of Holes
2
Handle Material
Metal
Connection
1/2" IPS
Includes
Faucet; Mounting Hardware
Standards
CUPC Certified
Prop 65 Label
true
Sidespray
false
Handshower Flow Rate (GPM)
0
DOE Certified
true
Handshower Included
No
Item Weight (lbs)
5.02
UPC/CUPC Certified
true
Showerhead Included
Yes
Spout Flow Rate (GPM)
0
Handle Style
Lever
CEC Certified
true
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Low Lead Compliant
false
Handles Included
true
Faucet Holes
2
Drain Included
No
Collection
Concord
Theme
Modern

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.