Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # KF114C

  • Zoro # G3086538


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Length
5.38
Width
8
Height
5.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF114C
Zoro #
G3086538
UPC #
663370003493
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.38
Width
8
Height
5.38
Depth
Showerhead: 2-1/4", Handle: 3-1/8"
Face Dia.
2"
Item Height (Inch)
5.38
Item Width (Inch)
8
Item Length (Inch)
5.38

Details

Item
Shower Faucet
Color
Polished Chrome
Material
Brass
Weight
4.41
Finish
Polished Chrome
Number of Handles
2
Connection
1/2" IPS
Valve Type
Compression Cartridge
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
ADA Compliant
true
Number of Holes
3
Handle Material
Acrylic
Flow Rate
1.8 gpm
Features
Solid brass construction, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Wall mount installation, Standard 1/2" IPS connection, Does not includes a tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
UPC/CUPC Certified
false
Handle Style
Knob
Low Lead Compliant
true
Sidespray
false
Handles Included
true
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
Prop 65 Label
true
Handshower Included
No
Hose Included
false
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
4.41
Pullout Spray
false
Spout Flow Rate (GPM)
0
DOE Certified
true
Drain Included
No
CEC Certified
true

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn canopy handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.