Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Polished Chrome, Wall Mount

  • Mfr # VB4631PKLSO

  • Zoro # G3097835


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Includes
Shower Faucet; Mounting Hardware
Features
Solid Brass Construction, Premium Black Porcelain Handle, Washerless Cartridge, Standard 1/2" IPS Connection, Pressure Balanced Valve Included, 3" Diameter Brass Shower Head with 6 Jet Adjustable Spray Included, 6" Shower Arm Included, Min: 1" Max:1-5/80" Valve to Wall Installation, Complements the Kingston Brass Metropolitan Collection
Mounting Type
Wall Mount
ADA Compliant
false
Height
2.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB4631PKLSO
Zoro #
G3097835
UPC #
663370304538
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.81
Width
7.31
Depth
Shower: 8-13/16", Showerhead: 4"
Face Dia.
Showerhead: 3"
Length
7.5
Item Height (Inch)
2.81
Item Width (Inch)
7.31
Item Length (Inch)
7.5

Details

Includes
Shower Faucet; Mounting Hardware
Item
Shower Faucet
Features
Solid Brass Construction, Premium Black Porcelain Handle, Washerless Cartridge, Standard 1/2" IPS Connection, Pressure Balanced Valve Included, 3" Diameter Brass Shower Head with 6 Jet Adjustable Spray Included, 6" Shower Arm Included, Min: 1" Max:1-5/80" Valve to Wall Installation, Complements the Kingston Brass Metropolitan Collection
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2"-14 NPT, 1/2" IPS Inlet
Color
Polished Chrome
Material
Brass
Handle Material
Metal
Valve Type
Washerless Cartridge
Number of Handles
1
Collection
Duchess
Showerhead Flow Rate (GPM)
1.8
Handle Style
Lever
Low Lead Compliant
false
Faucet Holes
2
Theme
Traditional
Showerhead Included
Yes
Item Weight (lbs)
6.51
Sidespray
false
CEC Certified
true
Handles Included
true
Handshower Flow Rate (GPM)
0
Drain Included
No
Spout Flow Rate (GPM)
0
Pullout Spray
false
UPC/CUPC Certified
true
Prop 65 Label
true
DOE Certified
true
Handshower Included
No

Description

Crafted in commendation to English nobility, the simplistic design yet subtle details of this shower faucet will upgrade your bathroom space to elegantly manifest regality. The black porcelain contrasts beautifully against the lustrous finish, pairing together to form a harmonious aesthetic. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.