Shop KINGSTON BRASS

Shower Faucet, 2, Wall Mount, Polished Chrome

  • Mfr # VB4631PLSO
  • Zoro # G3083799

product price: 
$
361.99
/ea
Free Shipping & Returns

Key Features

Includes
Shower Faucet; Mounting Hardware; Installation Manual
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-5/16" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VB4631PLSO
Zoro #
G3083799
UPC #
663370100260
Country of Origin
Taiwan, Province of China
Includes
Shower Faucet; Mounting Hardware; Installation Manual
Item
Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-5/16" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2"-14 NPT, 1/2" IPS
Standards
CUPCÊ
Number of Handles
1
Handle Material
Porcelain
Color
Polished Chrome
Valve Type
Washerless Cartridge
Material
Brass
Low Lead Compliant
false
Theme
Traditional
DOE Certified
true
Hose Included
false
Faucet Holes
2
Item Weight (lbs)
6.51
Sidespray
false
UPC/CUPC Certified
true
Drain Included
No
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
Spout Flow Rate (GPM)
0
Pullout Spray
false
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
CEC Certified
true
Prop 65 Label
true
Handle Style
Lever
Handles Included
true

Dimensions

Height
7.31
Width
Shower: 3 in, Handle: 7 1/2 in
Depth
Shower: 8-13/16", Showerhead: 4"
Face Dia.
Showerhead: 3"
Length
72
Item Height (Inch)
7.31
Item Length (Inch)
72
Item Width (Inch)
7.5

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.