Shower Faucet, 2, Wall Mount, Brushed Nickel

  • Mfr # VB4638PLSO
  • Zoro # G3086084
product price: 
$
417.99
/ea
Free Shipping & Returns

Key Features

Includes
Shower Faucet; Mounting Hardware; Installation Manual
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-5/16" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VB4638PLSO
Zoro #
G3086084
UPC #
663370100291
Country of Origin
Taiwan, Province of China
Includes
Shower Faucet; Mounting Hardware; Installation Manual
Item
Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 7-5/16" Shower Arm Length, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Connection
1/2"-14 NPT, 1/2" IPS
Standards
CUPCÊ
Valve Type
Washerless Cartridge
Material
Brass
Handle Material
Porcelain
Number of Handles
1
Color
Brushed Nickel
Showerhead Included
Yes
Prop 65 Label
true
Handles Included
true
Pullout Spray
false
Theme
Traditional
Spout Flow Rate (GPM)
0
CEC Certified
true
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Faucet Holes
2
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Hose Included
false
Drain Included
No
Handshower Included
No
Item Weight (lbs)
6.51
Sidespray
false
DOE Certified
true

Dimensions

Height
7.31
Width
Shower: 3 in, Handle: 7 1/2 in
Depth
Shower: 8-13/16", Showerhead: 4"
Face Dia.
Showerhead: 3"
Length
72
Item Length (Inch)
72
Item Height (Inch)
7.31
Item Width (Inch)
7.5

Description

This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Ratings & reviews