Zoro Homepage

Shower Faucet, Polished Chrome/Polished Brass, Wall Mount

  • Mfr # KB1634SO

  • Zoro # G3918346


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-3/16", Lever: 6-3/4"
Height
Lever: 6-3/4"
Mounting Type
Wall Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1634SO
Zoro #
G3918346
UPC #
663370026409
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/16", Lever: 6-3/4"
Height
Lever: 6-3/4"
Depth
Shower: 7-1/8"
Face Dia.
Shower: 2-3/16"
Item Height (Inch)
6.5
Item Width (Inch)
7
Item Length (Inch)
7

Details

Item
Shower Faucet
Material
Brass
Finish
Polished Chrome/Polished Brass
Mounting Type
Wall Mount
ADA Compliant
true
Standards
CUPC Certified
Number of Handles
1
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Shower Head Type
Single Handle Pressure Balanced
Includes
Pressure Balanced Valve
Number of Holes
2
Connection
1/2"-14 NPT
Handle Material
Metal
Flow Rate
1.8 gpm
Item Weight (lbs)
5.95
Handles Included
true
CEC Certified
true
Drain Included
No
Faucet Holes
2
Collection
Magellan
Showerhead Flow Rate (GPM)
1.8
Theme
Traditional
Prop 65 Label
true
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Handshower Included
No
Spout Flow Rate (GPM)
0
Sidespray
false
Handle Style
Lever
UPC/CUPC Certified
true
Hose Included
false
DOE Certified
true

Description

The timeless appeal of this shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome/polished brass finishes for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.