Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, 0, Wall Mount, Oil Rubbed Bronze

  • Mfr # K133A5

  • Zoro # G0845593


product price: $57.15
/ea

Key Features

Features
Changing The Pressure And Flow Is As Simple As Turning The Knob On The Side
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
0
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K133A5
Zoro #
G0845593
UPC #
663370062209
Country of Origin
Taiwan, Province of China

Dimensions

Height
3-3/4"
Width
2-1/4"
Face Dia.
2-1/4"
Item Length (Inch)
3.75
Item Width (Inch)
2.25
Item Height (Inch)
2.25

Details

Item
Shower Head
Features
Changing The Pressure And Flow Is As Simple As Turning The Knob On The Side
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Number of Holes
0
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Adjustable
Connection
1/2" IPS
Standards
ASME 112.18.1
Number of Handles
1
Body Material
Brass
Handle Material
Brass
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Handshower Included
No
DOE Certified
true
Pullout Spray
false
Prop 65 Label
true
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Sidespray
false
Theme
Traditional
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Item Weight (lbs)
0.83
Low Lead Compliant
false
Drain Included
No
Collection
Made To Match
CEC Certified
true
Handles Included
true

Description

K133A5 2-1/4 In. OD Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.