Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Antique Brass, Wall Mount

  • Mfr # K125A3

  • Zoro # G0845338


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
10"
Height
4-3/16"
Finish
Antique Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K125A3
Zoro #
G0845338
UPC #
663370540042
Country of Origin
Taiwan, Province of China

Dimensions

Width
10"
Height
4-3/16"
Depth
10"
Face Dia.
10"
Item Length (Inch)
10
Item Height (Inch)
4.19
Item Width (Inch)
10

Details

Item
Shower Head
Material
Brass
Finish
Antique Brass
Body Material
Brass
Number of Holes
0
Number of Handles
0
Handle Material
Brass
ADA Compliant
false
Faucet Finish
Vintage Brass
Mounting Type
Wall Mount
Features
127 Water Channels, Corrosion-Resistant Finish, Designed For Long-Lasting Durability, Easy-To-Clean
Collection
Victorian
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Hose Included
false
UPC/CUPC Certified
false
Low Lead Compliant
false
DOE Certified
true
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Sidespray
false
Drain Included
No
Item Weight (lbs)
3.97
Pulldown Spray
false
Pullout Spray
false
Handles Included
false
Showerhead Included
Yes
Handshower Included
No
CEC Certified
true

Description

K125A3 10 In. Raindrop Showerhead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.