Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Antique Brass, Wall Mount

  • Mfr # K136A3

  • Zoro # G0845663


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
7-3/4"
Height
3-3/16"
Faucet Finish
Vintage Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K136A3
Zoro #
G0845663
UPC #
663370528880
Country of Origin
Taiwan, Province of China

Dimensions

Width
7-3/4"
Height
3-3/16"
Depth
7-3/4"
Face Dia.
7-3/4"
Item Width (Inch)
7.75
Item Length (Inch)
7.75
Item Height (Inch)
3.25

Details

Item
Shower Head
Material
Brass
Finish
Antique Brass
Faucet Finish
Vintage Brass
Body Material
Brass
Handle Material
Brass
Mounting Type
Wall Mount
ADA Compliant
false
Number of Holes
0
Number of Handles
0
Features
141 water channels, Corrosion-resistant finish
Flow Rate
1.8 gpm
Connection
1/2"-14 NPS
Shower Head Type
Adjustable
Standards
ASME 112.18.1
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Sidespray
false
Hose Included
false
Handles Included
false
Drain Included
No
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
1.22
Pullout Spray
false
CEC Certified
true
Low Lead Compliant
false
Theme
Traditional
Pulldown Spray
false
UPC/CUPC Certified
false
DOE Certified
true
Spout Flow Rate (GPM)
0
Collection
Victorian
Showerhead Included
Yes
Handshower Included
No

Description

K136A3 7-34 In. OD Brass Shower Head,w/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.