Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Antique Brass, Wall Mount

  • Mfr # KX8613

  • Zoro # G3096575


product price: $65.29
/ea

Key Features

Color
Antique Brass
Material
Plastic
Length
3.75
Width
3.19
Height
3.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8613
Zoro #
G3096575
UPC #
663370759673
Country of Origin
China

Dimensions

Length
3.75
Width
3.19
Height
3.38
Depth
3-3/16"
Face Dia.
3-3/16"
Item Length (Inch)
3.75
Item Width (Inch)
3.19
Item Height (Inch)
3.38

Details

Item
Shower Head
Color
Antique Brass
Material
Plastic
Weight
0.7
Finish
Antique Brass
Includes
Shower Head
ADA Compliant
false
Connection
G 1/2"-14
Shower Head Type
Two-Function
Valve Type
No Cartridge
Mounting Type
Wall Mount
Features
Engineering grade ABS construction, 3-3/16" diameter, G 1/2-14 connection, 2-function showerhead for added enjoyment, spray and massage, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
Drain Included
No
DOE Certified
true
Prop 65 Label
true
Handshower Included
No
Spout Flow Rate (GPM)
0
Pullout Spray
false
Handles Included
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
0.7
CEC Certified
false
UPC/CUPC Certified
false
Showerhead Included
Yes
Theme
Modern
Collection
Vilbosch
Hose Included
false
Sidespray
false
Pulldown Spray
false
Showerhead Flow Rate (GPM)
1.8

Description

Rejuvenate your body with a vigorous shower experience that the Vilbosch 2 function shower head delivers. The classic design fits with a variety of decor themes as the multiple spray settings suit your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.