Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Antique Brass, Wall Mount

  • Mfr # P10AB

  • Zoro # G0863809


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
4-13/16"
Height
4-13/16"
Mounting Type
Wall Mount
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10AB
Zoro #
G0863809
UPC #
663370076503
Country of Origin
Taiwan, Province of China

Dimensions

Width
4-13/16"
Height
4-13/16"
Depth
3-3/4"
Face Dia.
4-13/16"
Item Length (Inch)
4.88
Item Width (Inch)
4.88
Item Height (Inch)
3.75

Details

Item
Shower Head
Material
Brass
Finish
Antique Brass
Mounting Type
Wall Mount
Handle Material
Brass
Faucet Finish
Vintage Brass
ADA Compliant
false
Number of Handles
0
Body Material
Brass
Number of Holes
0
Connection
1/2"-14 NPT
Features
91 Water Jet Channels
Handshower Included
No
DOE Certified
true
Hose Included
false
Handles Included
false
CEC Certified
true
UPC/CUPC Certified
false
Sidespray
false
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
0
Theme
Traditional
Handshower Flow Rate (GPM)
0
Drain Included
No
Collection
Victorian
Pullout Spray
false
Item Weight (lbs)
1.32
Showerhead Included
Yes
Low Lead Compliant
false
Prop 65 Label
true

Description

P10AB Brass Shower Head Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.