Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Black Stainless, Wall Mount

  • Mfr # K135A4

  • Zoro # G3098648


product price: $65.29
/ea

Key Features

Color
Black Stainless
Material
Brass
Length
5.19
Width
5.19
Height
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K135A4
Zoro #
G3098648
UPC #
663370752711
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.19
Width
5.19
Height
2.63
Face Dia.
5-3/16"
Depth
5-3/16"
Item Length (Inch)
5.19
Item Width (Inch)
5.19
Item Height (Inch)
2.63

Details

Item
Shower Head
Color
Black Stainless
Material
Brass
Weight
0.77
Finish
Black Stainless
Includes
Shower Head
ADA Compliant
false
Features
Solid brass construction, 5-3/16" diameter showerhead, 76 water jet channels, 1/2-14 NPS thread connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Corrosion-resistant finish, Designed for long-lasting durability
Standards
ASME 112.18.1
Number of Holes
0
Shower Head Type
Adjustable
Valve Type
No Cartridge
Connection
1/2"-14 NPS
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Low Lead Compliant
false
Handshower Included
No
Hose Included
false
Handles Included
false
Showerhead Included
Yes
Sidespray
false
UPC/CUPC Certified
false
Pullout Spray
false
CEC Certified
true
Pulldown Spray
false
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Theme
Traditional
Item Weight (lbs)
0.77
Prop 65 Label
true
Collection
Victorian
Spout Flow Rate (GPM)
0
DOE Certified
true
Drain Included
No

Description

Rejuvenate your body with a vigorous shower experience that the Victorian 5-1/4" brass showerhead delivers. This showerhead is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the showerhead to any desired angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.