Zoro Homepage

Shower Head, Brushed Brass, Wall Mount

  • Mfr # K125A7

  • Zoro # G0845566


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
10"
Height
4-3/16"
Finish
Brushed Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K125A7
Zoro #
G0845566
UPC #
663370540066
Country of Origin
Taiwan, Province of China

Dimensions

Width
10"
Height
4-3/16"
Depth
10"
Face Dia.
10"
Item Width (Inch)
10
Item Length (Inch)
10
Item Height (Inch)
4.19

Description

K125A7 Showerhead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.