Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Brass, Wall Mount

  • Mfr # K135A7

  • Zoro # G3082660


product price: $65.29
/ea

Key Features

Color
Brushed Brass
Material
Brass
Length
5.25
Width
5.25
Height
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K135A7
Zoro #
G3082660
UPC #
663370740473
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.25
Width
5.25
Height
2.63
Face Dia.
5-3/16"
Depth
5-3/16"
Item Height (Inch)
2.63
Item Width (Inch)
5.25
Item Length (Inch)
5.25

Details

Item
Shower Head
Color
Brushed Brass
Material
Brass
Weight
0.77
Finish
Brushed Brass
Includes
Shower Head
Standards
ASME 112.18.1
Features
Solid brass construction, 5-3/16" diameter showerhead, 76 water jet channels, 1/2-14 NPS thread connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Compliant with ASME 112.180.1
Valve Type
No Cartridge
Flow Rate
1.8 gpm
Shower Head Type
Adjustable
Mounting Type
Wall Mount
Connection
1/2"-14 NPS
Number of Holes
0
ADA Compliant
false
UPC/CUPC Certified
false
Item Weight (lbs)
0.77
Low Lead Compliant
false
Collection
Victorian
Hose Included
false
Spout Flow Rate (GPM)
0
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Theme
Traditional
DOE Certified
true
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
CEC Certified
true
Pullout Spray
false
Sidespray
false
Drain Included
No
Handles Included
false
Pulldown Spray
false
Prop 65 Label
true

Description

Rejuvenate your body with a vigorous shower experience that the Victorian 5-1/4" brass showerhead delivers. This showerhead is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the showerhead to any desired angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.