Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Brass, Wall Mount

  • Mfr # KX8617

  • Zoro # G3093888


product price: $65.29
/ea

Key Features

Color
Brushed Brass
Material
Plastic
Length
3.75
Width
3.19
Height
3.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8617
Zoro #
G3093888
UPC #
663370755835
Country of Origin
China

Dimensions

Length
3.75
Width
3.19
Height
3.38
Depth
3-3/16"
Face Dia.
3-3/16"
Item Height (Inch)
3.38
Item Width (Inch)
3.19
Item Length (Inch)
3.75

Details

Item
Shower Head
Color
Brushed Brass
Material
Plastic
Weight
0.7
Finish
Brushed Brass
Includes
Shower Head
ADA Compliant
false
Features
Engineering grade ABS construction, 3-3/16" diameter, G 1/2-14 connection, 2-function showerhead for added enjoyment, spray and massage, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
Mounting Type
Wall Mount
Valve Type
No Cartridge
Connection
G 1/2"-14
Shower Head Type
Two-Function
Item Weight (lbs)
0.7
Handshower Included
No
Handles Included
false
Showerhead Included
Yes
DOE Certified
true
Low Lead Compliant
false
Drain Included
No
UPC/CUPC Certified
false
Sidespray
false
Pullout Spray
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Collection
Vilbosch
Showerhead Flow Rate (GPM)
1.8
Pulldown Spray
false
Hose Included
false
Theme
Modern
Spout Flow Rate (GPM)
0
CEC Certified
false

Description

Rejuvenate your body with a vigorous shower experience that the Vilbosch 2 function shower head delivers. The classic design fits with a variety of decor themes as the multiple spray settings suit your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.