Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Brass, Wall Mount

  • Mfr # P60SB

  • Zoro # G3092454


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Material
Ceramic
Length
6.31
Width
6.31
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P60SB
Zoro #
G3092454
UPC #
663370590283
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Width
6.31
Height
4
Face Dia.
6-5/16"
Depth
4"
Item Width (Inch)
6.31
Item Length (Inch)
6.31
Item Height (Inch)
4

Details

Item
Shower Head
Color
Brushed Brass
Material
Ceramic
Weight
2.9
Finish
Brushed Brass
Includes
Shower Head
ADA Compliant
false
Connection
1/2"-14 NPS
Mounting Type
Wall Mount
Features
Ceramic and Brass Showerhead, 6-1/4" Diameter Showerhead, 76 Water Jet Channels, 4" Showerhead Height, Easy Installation, Coordinates Beautifully with Other Pieces from the Victorian Collection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
Valve Type
No Cartridge
Theme
Traditional
Handles Included
false
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
2.9
Collection
Victorian
DOE Certified
false
CEC Certified
true
Spout Flow Rate (GPM)
0
Handshower Included
No
Hose Included
false
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
UPC/CUPC Certified
false
Showerhead Included
Yes
Prop 65 Label
true

Description

Rejuvenate your body with a vigorous shower experience that the Victorian Sunflower Shower Head delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.