Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Ceiling Mount

  • Mfr # K236K28

  • Zoro # G0846108


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
7-3/4"
Height
20.38"
Finish
Brushed Nickel
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K236K28
Zoro #
G0846108
UPC #
663370099021
Country of Origin
Taiwan, Province of China

Dimensions

Width
7-3/4"
Height
20.38"
Depth
7-3/4"
Face Dia.
7-3/4"
Item Length (Inch)
20.38
Item Height (Inch)
3.2
Item Width (Inch)
7.75

Details

Item
Shower Head
Material
Brass
Finish
Brushed Nickel
ADA Compliant
false
Flow Rate
1.8 gpm
Connection
1/2"
Features
141 Water Channels
Number of Holes
1
Mounting Type
Ceiling Mount
Sidespray
false
Collection
Victorian
Handshower Flow Rate (GPM)
0
Theme
Modern
Drain Included
No
DOE Certified
true
Low Lead Compliant
false
Hose Included
false
Handles Included
false
Handshower Included
No
Spout Flow Rate (GPM)
0
Pullout Spray
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
3.38
UPC/CUPC Certified
false
Faucet Holes
1
CEC Certified
true
Pulldown Spray
false
Showerhead Included
Yes

Description

K236K28 Shower Head,w/17 In. Ceiling Mou

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.