Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # CK135K8

  • Zoro # G3937912


product price: $73.45
/ea

Key Features

Material
Brass
Flow Rate
1.8 gpm
Connection
1/2"-14 NPT
ADA Compliant
false
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK135K8
Zoro #
G3937912
UPC #
663370344886
Country of Origin
Taiwan, Province of China

Dimensions

Face Dia.
Shower: 5-3/16"
Depth
Shower: 3-1/16"
Item Width (Inch)
5.25
Item Length (Inch)
12.75
Item Height (Inch)
3

Details

Item
Shower Head
Material
Brass
Finish
Brushed Nickel
Flow Rate
1.8 gpm
Connection
1/2"-14 NPT
ADA Compliant
false
Mounting Type
Wall Mount
Number of Holes
0
Standards
CUPC Certified
Handshower Included
No
Pulldown Spray
false
Showerhead Included
Yes
DOE Certified
true
Drain Included
No
Handshower Flow Rate (GPM)
0
CEC Certified
true
Sidespray
false
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Handles Included
false
Spout Flow Rate (GPM)
0
Prop 65 Label
true
Theme
Traditional
Collection
Victorian
Pullout Spray
false
Low Lead Compliant
false
Item Weight (lbs)
1.3

Description

The Victorian Showerhead and High Low Adjustable Arm In Retail Packaging will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.