Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # K125A8

  • Zoro # G0845487


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
10"
Height
4-3/16"
Faucet Finish
Brushed Nickel
Number of Handles
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K125A8
Zoro #
G0845487
UPC #
663370001970
Country of Origin
Taiwan, Province of China

Dimensions

Width
10"
Height
4-3/16"
Depth
10"
Face Dia.
10"
Item Length (Inch)
10
Item Width (Inch)
10
Item Height (Inch)
4.5

Details

Item
Shower Head
Material
Brass
Finish
Brushed Nickel
Faucet Finish
Brushed Nickel
Number of Handles
0
Handle Material
Brass
Body Material
Brass
Number of Holes
0
ADA Compliant
false
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
Connection
1/2" IPS
Features
127 Water Channels
Item Weight (lbs)
3.97
Drain Included
No
Low Lead Compliant
false
Handshower Included
No
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Pullout Spray
false
Showerhead Included
Yes
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Collection
Victorian
CEC Certified
true
Hose Included
false
Handles Included
false
UPC/CUPC Certified
false
Theme
Traditional
DOE Certified
true
Sidespray
false

Description

K125A8 10 In. OD Raindrop,w/127 Water Ch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.