Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # K131A8

  • Zoro # G0845435


product price: $34.15
/ea

Key Features

Material
Brass
ADA Compliant
false
Number of Holes
0
Handle Material
Brass
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K131A8
Zoro #
G0845435
UPC #
663370001659
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Shower: 3"
Face Dia.
Shower: 1-3/4"
Item Width (Inch)
3
Item Height (Inch)
1.75
Item Length (Inch)
3

Details

Item
Shower Head
Material
Brass
Finish
Brushed Nickel
ADA Compliant
false
Number of Holes
0
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Faucet Finish
Brushed Nickel
Standards
CUPC Certified
Connection
1/2" IPS
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Handles Included
true
Drain Included
No
Collection
Made To Match
DOE Certified
true
UPC/CUPC Certified
false
Handshower Included
No
Sidespray
false
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Hose Included
false
Showerhead Included
Yes
Item Weight (lbs)
0.58
Theme
Traditional
Low Lead Compliant
false
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
0
Prop 65 Label
true

Description

K131A8 1-34 In. OD Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.