Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # K132A8

  • Zoro # G0845575


product price: $42.89
/ea

Key Features

Material
Brass
Width
2-11/16"
Height
3-9/16"
Faucet Finish
Brushed Nickel
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K132A8
Zoro #
G0845575
UPC #
663370001666
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-11/16"
Height
3-9/16"
Depth
2-3/16"
Face Dia.
2-3/16"
Item Width (Inch)
2.25
Item Height (Inch)
2.25
Item Length (Inch)
3.75

Details

Item
Shower Head
Material
Brass
Finish
Brushed Nickel
Faucet Finish
Brushed Nickel
Number of Handles
1
Body Material
Brass
ADA Compliant
false
Number of Holes
0
Handle Material
Brass
Flow Rate
1.8 gpm
Shower Head Type
Adjustable
Features
Tarnish Resistant Quality
Connection
1/2"-14 NPS
Mounting Type
Wall Mount
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Handshower Flow Rate (GPM)
0
Theme
Traditional
Prop 65 Label
true
Drain Included
No
Pullout Spray
false
UPC/CUPC Certified
false
Showerhead Included
Yes
Sidespray
false
Spout Flow Rate (GPM)
0
Handshower Included
No
Low Lead Compliant
false
CEC Certified
true
Handles Included
true
DOE Certified
true
Collection
Made To Match
Item Weight (lbs)
0.88

Description

K132A8 2-1/4 In. OD Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.