Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # K135A8

  • Zoro # G0845697


product price: $57.15
/ea

Key Features

Material
Brass
Width
5-3/16"
Height
2-5/8"
Faucet Finish
Brushed Nickel
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K135A8
Zoro #
G0845697
UPC #
663370002304
Country of Origin
Taiwan, Province of China

Dimensions

Width
5-3/16"
Height
2-5/8"
Depth
5-3/16"
Face Dia.
5-3/16"
Item Height (Inch)
2.63
Item Width (Inch)
5.5
Item Length (Inch)
5.5

Details

Item
Shower Head
Material
Brass
Finish
Brushed Nickel
Faucet Finish
Brushed Nickel
ADA Compliant
false
Mounting Type
Wall Mount
Number of Holes
0
Body Material
Brass
Flow Rate
1.8 gpm
Shower Head Type
Adjustable
Standards
ASME 112.18.1
Features
76 water jet channels
Connection
1/2"-14 NPS
Handshower Included
No
CEC Certified
true
DOE Certified
true
Handshower Flow Rate (GPM)
0
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Drain Included
No
Spout Flow Rate (GPM)
0
Handles Included
false
Showerhead Included
Yes
UPC/CUPC Certified
false
Pullout Spray
false
Sidespray
false
Item Weight (lbs)
0.77
Pulldown Spray
false
Theme
Traditional
Collection
Victorian
Low Lead Compliant
false

Description

K135A8 5-1/4 In. OD Brass Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.