Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # K135K8

  • Zoro # G3921724


product price: $73.45
/ea

Key Features

Material
Brass
Width
5-3/16"
Height
Shower: 3-1/16"
Finish
Brushed Nickel
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K135K8
Zoro #
G3921724
UPC #
663370029653
Country of Origin
Taiwan, Province of China

Dimensions

Width
5-3/16"
Height
Shower: 3-1/16"
Face Dia.
5-3/16"
Item Height (Inch)
3.06
Item Width (Inch)
5.19
Item Length (Inch)
12.75

Details

Item
Shower Head
Material
Brass
Finish
Brushed Nickel
Mounting Type
Wall Mount
ADA Compliant
false
Connection
1/2" IPS
Features
76 Water Jet Channels, Easy Installation
Flow Rate
1.8 gpm
Shower Head Type
Trim Style
Number of Holes
1
UPC/CUPC Certified
false
Pulldown Spray
false
Sidespray
false
Drain Included
No
Spout Flow Rate (GPM)
0
Collection
Victorian
Faucet Holes
1
DOE Certified
true
Handshower Included
No
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
Theme
Traditional
Pullout Spray
false
Prop 65 Label
true
Item Weight (lbs)
2.32
Showerhead Included
Yes
Low Lead Compliant
false
CEC Certified
true
Handles Included
false
Handshower Flow Rate (GPM)
0

Description

The Victorian 5-1/4in. OD Shower Head with 10in. Shower Arm will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.