Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # K136A8

  • Zoro # G0845758


product price: $61.19
/ea

Key Features

Material
Brass
Width
7-3/4"
Height
3-3/16"
Number of Handles
0
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K136A8
Zoro #
G0845758
UPC #
663370016387
Country of Origin
Taiwan, Province of China

Dimensions

Width
7-3/4"
Height
3-3/16"
Depth
7-3/4"
Face Dia.
7-3/4"
Item Length (Inch)
7.75
Item Height (Inch)
3.25
Item Width (Inch)
7.75

Details

Item
Shower Head
Material
Brass
Finish
Brushed Nickel
Number of Handles
0
ADA Compliant
false
Body Material
Brass
Number of Holes
0
Handle Material
Brass
Mounting Type
Wall Mount
Faucet Finish
Brushed Nickel
Connection
1/2"-14 NPS
Standards
ASME 112.18.1
Flow Rate
1.8 gpm
Features
141 water channels, Corrosion-resistant finish
Shower Head Type
Adjustable
Handshower Included
No
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Theme
Traditional
Pullout Spray
false
Collection
Victorian
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Showerhead Included
Yes
Low Lead Compliant
false
Item Weight (lbs)
1.22
Pulldown Spray
false
Prop 65 Label
true
CEC Certified
true
Handles Included
false
Drain Included
No
Sidespray
false
DOE Certified
true

Description

K136A8 Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.