Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # K136K8

  • Zoro # G0845767


product price: $73.45
/ea

Key Features

Material
Brass
Includes
Showerarm
Faucet Finish
Brushed Nickel
Mounting Type
Wall Mount
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K136K8
Zoro #
G0845767
UPC #
663370029646
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Shower: 3-11/16"
Face Dia.
Shower: 7-3/4"
Item Length (Inch)
13.94
Item Width (Inch)
7.75
Item Height (Inch)
3.69

Details

Item
Shower Head
Material
Brass
Finish
Brushed Nickel
Includes
Showerarm
Faucet Finish
Brushed Nickel
Mounting Type
Wall Mount
Number of Holes
1
ADA Compliant
false
Number of Handles
0
Body Material
Brass
Connection
1/2"-14 NPT
Flow Rate
1.8 gpm
Standards
CUPC Certified
Handshower Flow Rate (GPM)
0
Handles Included
false
Low Lead Compliant
false
UPC/CUPC Certified
false
CEC Certified
true
Drain Included
No
Collection
Victorian
Pulldown Spray
false
Pullout Spray
false
Handshower Included
No
Hose Included
false
Showerhead Included
Yes
Prop 65 Label
true
Item Weight (lbs)
2.07
Sidespray
false
Theme
Traditional
Spout Flow Rate (GPM)
0
DOE Certified
true
Faucet Holes
1
Showerhead Flow Rate (GPM)
1.8

Description

K136K8 Shower Head,w/Adjustable Showe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.