Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # K137A8

  • Zoro # G0845925


product price: $48.95
/ea

Key Features

Material
Brass;Zinc Alloy
Width
2-5/16"
Height
3-5/16"
ADA Compliant
false
Faucet Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K137A8
Zoro #
G0845925
UPC #
663370032769
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-5/16"
Height
3-5/16"
Face Dia.
2-5/16"
Item Width (Inch)
2.31
Item Length (Inch)
2.31
Item Height (Inch)
3.31

Details

Item
Shower Head
Material
Brass;Zinc Alloy
Finish
Brushed Nickel
ADA Compliant
false
Faucet Finish
Brushed Nickel
Number of Holes
0
Mounting Type
Wall Mount
Body Material
Brass
Number of Handles
1
Handle Material
Brass
Shower Head Type
Adjustable
Features
Changing The Pressure And Flow Is As Simple As Turning The Knob On The Side
Connection
1/2" IPS
Standards
ASME 112.18.1
Flow Rate
1.8 gpm
Spout Flow Rate (GPM)
0
Handles Included
true
Pulldown Spray
false
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
Theme
Traditional
Prop 65 Label
true
Handshower Included
No
Handshower Flow Rate (GPM)
0
Hose Included
false
Drain Included
No
Item Weight (lbs)
0.79
Sidespray
false
Pullout Spray
false
UPC/CUPC Certified
false
DOE Certified
true
Collection
Victorian
Low Lead Compliant
false
Showerhead Included
Yes

Description

K137A8 Jet Spray Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.