Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # K139A8

  • Zoro # G0845898


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
Width
3-5/8"
Height
4-3/4"
Number of Handles
1
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K139A8
Zoro #
G0845898
UPC #
663370026140
Country of Origin
Taiwan, Province of China

Dimensions

Width
3-5/8"
Height
4-3/4"
Face Dia.
3-5/8"
Item Width (Inch)
3.63
Item Length (Inch)
3.63
Item Height (Inch)
4.75

Details

Item
Shower Head
Material
Brass;Zinc Alloy
Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
false
Handle Material
Brass
Body Material
Brass
Number of Holes
0
Faucet Finish
Brushed Nickel
Mounting Type
Wall Mount
Standards
ASME 112.18.1
Features
Changing The Pressure And Flow Is As Simple As Turning The Knob On The Side
Shower Head Type
Adjustable
Connection
1/2" IPS
Flow Rate
1.8 gpm
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
Pulldown Spray
false
Handshower Included
No
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
CEC Certified
false
Handles Included
true
Showerhead Included
Yes
Hose Included
false
DOE Certified
true
Low Lead Compliant
false
Collection
Victorian
Item Weight (lbs)
2.39
Drain Included
No
Sidespray
false
Prop 65 Label
true
Theme
Traditional

Description

K139A8 Jet Spray Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.