Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # K230A8

  • Zoro # G3105614


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Brass
Length
3.75
Width
3.81
Height
2.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K230A8
Zoro #
G3105614
UPC #
663370838897
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.75
Width
3.81
Height
2.81
Face Dia.
2-13/16"
Depth
3-13/16"
Item Height (Inch)
2.81
Item Length (Inch)
3.75
Item Width (Inch)
3.81

Details

Item
Shower Head
Color
Brushed Nickel
Material
Brass
Weight
2.76
Finish
Brushed Nickel
Includes
Shower Head
ADA Compliant
false
Valve Type
No Cartridge
Mounting Type
Wall Mount
Number of Handles
1
Connection
1/2"-14 NPT
Features
Fabricated from solid brass, 1/2-14 NPT connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 2-13/16" x 2-13/16" face size, 6 water jet channels, Compliant with ASME 112.18.1, Corrosion-resistant finish, Easy installation
Standards
ASME 112.18.1
Flow Rate
1.8 gpm
Shower Head Type
Adjustable
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Theme
Modern
Showerhead Included
Yes
CEC Certified
true
Collection
Monarch
Hose Included
false
Prop 65 Label
true
Handles Included
true
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Item Weight (lbs)
2.76
Handshower Included
No
DOE Certified
true
UPC/CUPC Certified
false

Description

This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The brushed nickel finish also enhances your bathroom design with its tarnish-resistant qualities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.