Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # K306C8

  • Zoro # G0846065


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Brushed Nickel
Number of Handles
0
Number of Holes
0
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K306C8
Zoro #
G0846065
UPC #
663370038327
Country of Origin
China

Dimensions

Depth
Shower: 5-1/4"
Face Dia.
Shower: 6"
Item Height (Inch)
5.25
Item Width (Inch)
6
Item Length (Inch)
6

Details

Item
Shower Head
Material
Brass
Finish
Brushed Nickel
Number of Handles
0
Number of Holes
0
ADA Compliant
false
Faucet Finish
Brushed Nickel
Body Material
Brass
Handle Material
Brass
Flow Rate
1.8 gpm
Standards
CUPC Certified
Connection
1/2" IPS
Mounting Type
Wall Mount
Sidespray
false
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Handles Included
false
CEC Certified
false
Spout Flow Rate (GPM)
0
Collection
Vintage
Showerhead Included
Yes
Prop 65 Label
true
Drain Included
No
Pullout Spray
false
Item Weight (lbs)
1.26
Low Lead Compliant
false
Handshower Included
No
UPC/CUPC Certified
false
DOE Certified
false
Hose Included
false

Description

K306C8 6 In. ODBell Brass Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.