Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # KX1548

  • Zoro # G3090634


product price: $37.45
/ea

Key Features

Color
Brushed Nickel
Material
Plastic
Length
3.43
Width
2.5
Height
4.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX1548
Zoro #
G3090634
UPC #
663370573903
Country of Origin
China

Dimensions

Length
3.43
Width
2.5
Height
4.93
Face Dia.
4-15/16"
Depth
3-7/16"
Item Width (Inch)
2.5
Item Length (Inch)
3.43
Item Height (Inch)
4.93

Details

Item
Shower Head
Color
Brushed Nickel
Material
Plastic
Weight
0.51
Finish
Brushed Nickel
Includes
Shower Head
Features
Engineering Grade ABS Construction, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, With Light Gray Face Cover, Easy Operation 5 Functions Spray Setting, Standard 1/2" IPS Connection, Steady and Consistent Stream, Meet ASME A112.18.1/CSA B125.1 Requirement
Connection
1/2" IPS
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Shower Head Type
Five-Function
ADA Compliant
false
Valve Type
No Cartridge
Standards
Meets ASME A112.18.1, ANSI/NSF 61 Sec. 9 cod
Number of Holes
0
DOE Certified
false
CEC Certified
true
Handles Included
false
Theme
Modern
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Collection
Vilbosch
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
Drain Included
No
Item Weight (lbs)
0.51
Hose Included
false
Prop 65 Label
false
Handshower Included
No
Handshower Flow Rate (GPM)
0

Description

Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vilbosch 5-Inch 5-Function Shower Head's sleek design and simplistic nature. Seamlessly switch between spray modes with the easy-to-rotate handle to find your desired mode for relaxation. The premium brushed nickel finish adds the ultimate touch for a corrosion-resistant and long-lasting color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.