Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # KX678

  • Zoro # G0863486


product price: $50.59
/ea

Key Features

Material
Plastic;Brass
Width
6-15/16"
Height
2-1/8"
Faucet Finish
Brushed Nickel
Number of Handles
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX678
Zoro #
G0863486
UPC #
663370249884
Country of Origin
China

Dimensions

Width
6-15/16"
Height
2-1/8"
Face Dia.
6-15/16"
Item Height (Inch)
1.75
Item Length (Inch)
7
Item Width (Inch)
7

Details

Item
Shower Head
Material
Plastic;Brass
Finish
Brushed Nickel
Faucet Finish
Brushed Nickel
Number of Handles
0
ADA Compliant
false
Body Material
plastic
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
Handle Material
Plastic
Number of Holes
0
Features
The Adjustable Ability Allows You To Tilt The Shower Head To Any Desired Angle, 64 Anti-Clog Water Nozzles
Connection
1/2" IPS
Shower Head Type
Adjustable
Low Lead Compliant
false
Item Weight (lbs)
0.69
CEC Certified
true
Prop 65 Label
true
Collection
Showerscape
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Theme
Traditional
Spout Flow Rate (GPM)
0
Handshower Included
No
DOE Certified
true
UPC/CUPC Certified
false
Hose Included
false
Handles Included
false
Drain Included
No

Description

KX678 Single Setting 7 In. ABS Rain Shower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.