Zoro Homepage

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # KX8228

  • Zoro # G0863407


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
11-7/16"
Height
2-9/16"
Finish
Brushed Nickel
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8228
Zoro #
G0863407
UPC #
663370111341
Country of Origin
China

Dimensions

Width
11-7/16"
Height
2-9/16"
Depth
11-7/16"
Face Dia.
9-7/8"
Item Height (Inch)
2.75
Item Length (Inch)
11.44
Item Width (Inch)
11.44

Details

Item
Shower Head
Material
Plastic
Finish
Brushed Nickel
Body Material
Brass
Handle Material
Brass
Number of Handles
0
ADA Compliant
false
Faucet Finish
Brushed Nickel
Number of Holes
0
Flow Rate
1.8 gpm
Connection
1/2" IPS
Features
Engineering Grade ABS Construction, 130 Water Jets Channel
Mounting Type
Wall Mount
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Item Weight (lbs)
3.3
Pulldown Spray
false
Showerhead Included
Yes
Spout Flow Rate (GPM)
0
Prop 65 Label
true
Pullout Spray
false
DOE Certified
true
Sidespray
false
Drain Included
No
Low Lead Compliant
false
Theme
Modern
Handshower Flow Rate (GPM)
0
Collection
Claremont
UPC/CUPC Certified
false
CEC Certified
true
Handshower Included
No
Handles Included
false

Description

KX8228 12 In.X12 In. Square ABS/TPE Shower H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.