Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # KX8358

  • Zoro # G3088148


product price: $32.65
/ea

Key Features

Color
Brushed Nickel
Material
Plastic
Length
3.13
Width
3.13
Height
3.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8358
Zoro #
G3088148
UPC #
663370574061
Country of Origin
China

Dimensions

Length
3.13
Width
3.13
Height
3.94
Depth
3-15/16"
Face Dia.
3-1/8"
Item Width (Inch)
3.13
Item Length (Inch)
3.13
Item Height (Inch)
3.94

Details

Item
Shower Head
Color
Brushed Nickel
Material
Plastic
Weight
0.39
Finish
Brushed Nickel
Includes
Shower Head
ADA Compliant
false
Valve Type
No Cartridge
Shower Head Type
Five-Function
Connection
1/2" IPS
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
Features
Engineering grade ABS construction, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2" IPS connection, Easy operation 5 functions spray setting, Overall size: (L)3-15/16" x (W)3-1/8" x (H)3-1/8", Easy clean spray jets, No special tools required
Item Weight (lbs)
0.39
Handshower Included
No
Low Lead Compliant
false
Showerhead Included
Yes
DOE Certified
true
Theme
Modern
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Collection
Vilbosch
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
Prop 65 Label
true
Handles Included
false
Drain Included
No
CEC Certified
true
Hose Included
false

Description

Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vilbosch 4-Inch 5-Function Shower Head's sleek design and simplistic nature. Seamlessly switch between spray modes with the easy-to-rotate handle to find your desired mode for relaxation. The premium brushed nickel finish adds the ultimate touch for a corrosion-resistant and long-lasting color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.