Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # KX8618

  • Zoro # G0863364


product price: $57.15
/ea

Key Features

Material
Plastic
Height
3-3/4"
Body Material
plastic
Faucet Finish
Brushed Nickel
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8618
Zoro #
G0863364
UPC #
663370129018
Country of Origin
China

Dimensions

Height
3-3/4"
Depth
3-3/16"
Face Dia.
3-3/16"
Item Width (Inch)
3.19
Item Height (Inch)
3.38
Item Length (Inch)
3.75

Details

Item
Shower Head
Material
Plastic
Finish
Brushed Nickel
Body Material
plastic
Faucet Finish
Brushed Nickel
Handle Material
Plastic
Number of Holes
0
ADA Compliant
false
Number of Handles
0
Shower Head Type
Two-Function
Features
Multiple Spray Settings
Connection
G 1/2"-14
Flow Rate
Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Handles Included
false
Pullout Spray
false
Pulldown Spray
false
DOE Certified
true
Drain Included
No
Handshower Flow Rate (GPM)
0
Sidespray
false
CEC Certified
false
Collection
Vilbosch
Handshower Included
No
Spout Flow Rate (GPM)
0
Hose Included
false
Prop 65 Label
true
Low Lead Compliant
false
Item Weight (lbs)
0.62
Theme
Modern
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
false

Description

KX8618 2 Function Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.