Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # P10SN

  • Zoro # G0863924


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 4-13/16"
Finish
Brushed Nickel
Handle Material
Brass
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10SN
Zoro #
G0863924
UPC #
663370310409
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 4-13/16"
Depth
3-3/4"
Face Dia.
4-13/16"
Item Height (Inch)
3.75
Item Width (Inch)
4.88
Item Length (Inch)
4.88

Details

Item
Shower Head
Material
Brass
Finish
Brushed Nickel
Handle Material
Brass
ADA Compliant
false
Body Material
Brass
Number of Holes
0
Mounting Type
Wall Mount
Faucet Finish
Brushed Nickel
Number of Handles
0
Connection
1/2"-14 NPT
Features
91 Water Jet Channels, Easy Installation
Flow Rate
1.8 gpm
Collection
Victorian
Sidespray
false
Handshower Included
No
Showerhead Included
Yes
Drain Included
No
Spout Flow Rate (GPM)
0
Handles Included
false
Handshower Flow Rate (GPM)
0
Hose Included
false
DOE Certified
true
Item Weight (lbs)
1.87
UPC/CUPC Certified
false
CEC Certified
true
Low Lead Compliant
false
Pullout Spray
false
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true

Description

P10SN Brass Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.